Ideal Data Cable Crimping Di & Blad

Sebelum PPN:
Rp1.099.900 - Rp1.699.900
Spesifikasi
Compatible with Manufacturer Model Number30-506
Connector Color CodeSilver
Maximum Crimping Force (t)1
Number of Dies in Set2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voice and data cable crimping dies have slots that cradle specific types of cable connectors and press them onto cable for a tight hold. They replace worn dies that allow cable to pull out of connectors, or they change dies to crimp different types of connectors. These cable crimping dies fit specific brands and models of voice and data crimpers or compression tools.
Feature
Voice and Data Crimping Die Compatible Connector Type Mini 59 BNC/TNC Connectors Compatible Cable Type RG174 Number of Crimping Sizes 2 Connector Color Code Silver Number of Pieces 2 Maximum Crimping Force 1 ton Hole Size 0.068 in 0.128 in 0.178 in Compatible with Brand Crimpmaster(TM) Compatible with Manufacturer Model Number 30-506 Application Crimp and Compress

Ulasan Produk

Tidak ada ulasan