Ideal Data Cable Crimper & Compression Tool (Tang Crimping)

Sebelum PPN:
Rp949.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kits include a data cable crimper and an assortment of connectors to join or terminate cable.
Feature
Crimper and Connector Kit Crimper Style Plier Style Crimper Compatible Cable Type RG59 RG6/6Q Compatible Connector Type BNC F Connectors RCA Compatible Terminal Type Uninsulated Minimum Compatible Wire Size 26 AWG Maximum Compatible Wire Size 22 AWG Crimping Capacity RJ-11 Maximum Crimping Force 250 lb Tool Included Data/Voice Modular Plug Crimp Tool Kit Primary Crimping Application Voice and Data Cable Insulated No Adjustability Not Adjustable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait