SOUTHWIRE Data Cable Crimper & Compression Tool

Sebelum PPN:
Rp879.900 - Rp3.399.900
Spesifikasi
UNSPSC27111518
InsulatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kits include a data cable crimper and an assortment of connectors to join or terminate cable.
Feature
Crimper and Connector Kit Crimper Style Plier Style Crimper Compatible Cable Type RG6 RG6 Quad Compatible Connector Type F Connectors RJ-45 Compatible Terminal Type Uninsulated Minimum Compatible Wire Size 20.3 mm Maximum Compatible Wire Size 20.3 mm Crimping Capacity RG59 RG6 RG6Q Maximum Crimping Force Not Rated Tool Included CCF-C1 Compact Compression Tool Number of Crimping Sizes 1 Primary Crimping Application Voice and Data Cable Insulated No Adjustability Not Adjustable

Ulasan Produk

Tidak ada ulasan