TELEMECANIQUE SENSORS Cylindrical Proximity Sensor and Switch

Sebelum PPN:
Rp2.199.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cylindrical proximity sensors feature nickel-plated brass construction, reverse polarity protection, and short circuit protection. They can help to detect the presence of an object without making contact with the object.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Inductive Sensor 24V 20Ma Xs +Options Inductive 18 mm Proximity Sensor Power Requirement 12 to 24VCD Unshielded Proximity Sensor Operating Frequency 500 Hz Proximity Sensor Output Circuit Type 2 Wire Max Detecting Distance 8 mm Proximity Sensor Electrical Connection 2m Cable Output Mode NC IP Rating 67 Case Material PBT Length 41 mm Operating Temp Range -13 Degrees to 158 Degrees F Max Current Load 4mA Standards UL CSA

Ulasan Produk

Tidak ada ulasan