IFM Cylindrical Photoelectric Sensor
#Grup produk P109732880
Spesifikasi
| UNSPSC | 39121528 |
|---|---|
| Body Material | 316L Stainless Steel |
| Circuit Type - Cylindrical Photoelectric Sensor | PNP |
| Diameter - Cylindrical Photoelectric Sensor (mm) | 18 |
| Electrical Connection - Cylindrical Photoelectric Sensor | 4-Pin M12 Male Connector |
| IP Rating | 67 |
| Length - Cylindrical Photoelectric Sensor (mm) | 72 |
| Light Source | Red LED |
| Max. Load Current (mA) | 200 |
| Max. Sensing Distance - Cylindrical Photoelectric Sensor (mm) | 800 |
| Min. Object Size (mm) | 66 (Light Spot) |
| NEMA Rating | IP67 |
| Operating Frequency (Hz) | 2000 |
| Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
| Operating Temperature Range (°C) | -25 to 80 |
| Power Requirement - Cylindrical Photoelectric Sensor (V) | 10 to 36 (DC) |
| Sensing Method - Cylindrical Photoelectric Sensor | Diffuse |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These diffuse reflection sensors use red light to detect objects and materials without contact. They indicate their presence by switching a signal. Long-range models are tested to withstand industrial automation applications such as conveying, material handling, packaging, and automotive assembly.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Cylindrical Photoelectric Sensor Sensing Method - Cylindrical Photoelectric Sensor Diffuse Operating Mode - Photoelectric Sensor Selectable Light On/Dark On Diameter - Cylindrical Photoelectric Sensor 18 mm Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector Circuit Type - Cylindrical Photoelectric Sensor PNP Max Sensing Distance - Cylindrical Photoelectric Sensor 800 mmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
