INTERMATIC Cycle Timer

Sebelum PPN:
Rp5.699.900
Spesifikasi
UNSPSC39121523
Amps (A)20
Contact FormSPST
Contact TypeSPST
Depth (inch)2.8
Horsepower @ 120V (hp)1
Horsepower @ 240V (hp)2
Input Voltage (V)120/240 (AC)
Length (inch)5 3/4
Minimum Time Setting (s)1
MountingSurface
NEMA Rating3R
Number of Poles1
StandardsCSA
Width (inch)3 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tork—60 captive tabs per dial provides up to 30 On/Off cycles. UL Listed and CSA Certified.3/4 HP @ 120VIntermatic—120 tripper slots for 60 precise On/Off automatically repeating cycles. Include 10 trippers; extra tripper No. 2E132 sold separately. UL Listed and CSA Certified.1/2 HP @ 120VIntermatic Percentage Cycle Timers—Can be wired in series with a manual switch or time switch for time-of-day cycling applications. CSA Certified.8 selectable total cycle durations: 30 sec.; 1, 3, 5, 10, 30 min.; and 1, 4 hr.Cycling pattern selectable from 3% to 97% of total cycle1 HP @ 120VTork Percentage Cycle Timers—Can alternately cycle 2 different loads. 2 control knobs set cycle repeat time and percentage operating time. Each knob has Hold setting for manual On/Off. Sealed for use in severe environments. UL Listed and CSA Certified.More than 900 jumperless cycle variationsLED load status indicators1 HP @ 120V
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Percentage Cycle Timer Number of Poles 1 Input Voltage 120/240V AC HP @ 120V 1 hp Min Time Setting 1 sec Max Time Setting 3 hr 52 min Amps 20 A Contact Form SPST NEMA Rating 3R HP @ 240V 2 hp Length 5 3/4 in Width 3 1/2 in Depth 2.8 in Mounting Surface Contact Type SPST Standards CSA

Ulasan Produk

Tidak ada ulasan