TORK Cycle Timer

Sebelum PPN:
Rp4.799.900 - Rp8.299.900
Spesifikasi
UNSPSC39121523
Amps (A)20
Contact FormSPDT
Number of Poles1
StandardsUL, CSA, California Title 24 Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tork60 captive tabs per dial provides up to 30 On/Off cycles. UL Listed and CSA Certified., Intermatic120 tripper slots for 60 precise On/Off automatically repeating cycles. Include 10 trippers; extra tripper No. 2E132 sold separately. UL Listed and CSA Certified., Intermatic Percentage Cycle TimersCan be wired in series with a manual switch or time switch for time-of-day cycling applications. CSA Certified., Tork Percentage Cycle TimersCan alternately cycle 2 different loads. 2 control knobs set cycle repeat time and percentage operating time. Each knob has Hold setting for manual On/Off. Sealed for use in severe environments. UL Listed and CSA Certified.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Percentage Cycle Timer Number of Poles 1 Input Voltage 120/240V AC HP @ 120V 1 hp Min Time Setting 15 sec Max Time Setting 24 hr Amps 20 A Contact Form SPDT NEMA Rating 4X HP @ 240V 2 hp Length 4 1/2 in Width 4 1/2 in Depth 4 in Mounting Surface Mount Contact Type SPDT Standards UL CSA California Title 24 Compliant

Ulasan Produk

Tidak ada ulasan