RIP-TIE Cut-To-Length Hook-and-Loop Cable Tie Roll

Sebelum PPN:
Rp459.900 - Rp1.099.900
Spesifikasi
UNSPSC39121703
Closure TypeWrap
Flame retardantNo
Length (ft)75
MarkingNo
Max. Bundle DiameterVariable
Maximum Temperature Rating (°F)220
Minimum Temperature Rating (°F)0 (Zero)
MountableNo
Temperature Range (°F)0 to 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut-to-length hook-and-loop cable tie rolls allow users to cut customized lengths to eliminate waste. They bundle cable without overtightening it and are typically used in applications that require a more relaxed fit like fiber optics, computer network wiring, and telecom cable.
Feature
Hook-and-Loop Cable Tie Roll Cut to Length Wrap Tensile Strength 50 lb Width 0.75 in Closure Type Wrap Length 75 ft Mountable No Package Style Cut to Length Color Black Thickness 0.08 in Material Nylon Polyethylene Flame Retardant No Max Bundle Dia Variable Marking No Max Temp Rating 220 Degrees F Min Temp Rating 0 Degrees F Temp Range 0 Degrees to 220 Degrees F

Ulasan Produk

Tidak ada ulasan