DAYTON Current-Monitoring Relay

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.099.900 - Rp2.299.900
Spesifikasi
Adjustment MethodSwitch
Body Height (inch)3.5
Contact FormSPDT
Status indicatorLED Indicator
Trip Point TypeAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Adjustable Current Sensing Relay Contact Form SPDT Contact Rating (AC) 10 A @ 240V Contact Rating (DC) 8 A @ 28V Core Type Solid Current Rating 10 A Input Voltage 240V AC Monitored Parameters Overcurrent Undercurrent Mounting Style Surface Number of Pins 4 Trip Point 2 to 20 A Trip Point Type Adjustable Adjustment Method Switch Electrical Connection Quick Connect Tabs Sensing Hole Diameter 0.36 in Status Indicator LED Indicator Body Depth 0.8 in Body Height 3.5 in

Ulasan Produk

Tidak ada ulasan