SIMPSON ELECTRIC Current Transformer

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC39121001
Electrical Connection - Current TransformerScrew Terminal
For use withPanel Meters
Hole Height (inch)2.17
Hole Width (inch)2.01
Overall Depth (inch)2.85
Overall Height (inch)4.92
Overall Width (inch)4.25
Primary Range (A)0 to 400
Secondary Range (A)0 to 5
WindowRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split Core Current Transformers are for use with signaling devices and meters to measure electrical currents, whose input can be as high as 500 A AC.
Feature
Split Core Current Transformer Primary Range 0 to 400A Secondary Range 0 to 5A Hole Height 2.17 in Hole Width 2.01 in Electrical Connection - Current Transformer Screw Terminal Window Rectangular Overall Height 4.92 in Overall Width 4.25 in Overall Depth 2.85 in

Ulasan Produk

Tidak ada ulasan