RACO Coupling for Thin-Wall EMT Metal Conduit

Sebelum PPN:
Rp699.900 - Rp1.499.900
Spesifikasi
UNSPSC39121311
ColorGray
FinishPlain
For Conduit TypeEMT
MaterialZinc
StandardsCSA Certified; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compression couplings grip unthreaded EMT conduit all around its diameter for a rigid connection. They position onto the ends of two lengths of conduit and have a gland that tightens with a wrench to lock in place.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compression Conduit Coupling Steel Trade Size 2 in Overall Length 3 11/32 in Finish Zinc Plated Compatible Conduit Type EMT Conduit Fitting Type Coupling Standards cULus Listed For Use With EMT For Conduit Type EMT Overall Height 2 19/32 in Overall Width 2 19/32 in Weight 0.79 lb Color Gray Compatible Conduit Trade Size 2 in Concrete Tight Yes Connection Orientation Straight Includes Clamp

Ulasan Produk

Tidak ada ulasan