Sebelum PPN:
Rp929.900 - Rp1.399.900
Spesifikasi
UNSPSC41111902
Accuracy (%)100
DisplayLCD
IP RatingIP66
NEMA Rating12; 4; 4X
Number of Digits8
OutputOpen-Drain MOSFET
Output Rating (A)0.1 @30V DC
ScalerNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These panel-mounted electronic counters can increase or decrease one count each time an input is received. They can be useful in high-speed automation, construction, and retail. Use to stay ahead of productivity and voltage use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Electronic Counter Number of Digits 8 LCD Display Character Height 0.28 in Black Numbers on White Background Max Counts per Second 40 Input Signal 10 to 300V DC 20 to 300V AC (50/60 Hz) Output Rating 0.1A @ 30V DC Output Open-Drain MOSFET Mounting 2-Hole Rectangular Height 1.1 in Depth 1.09 in Width 1.43 in Series 34 Scaler No Preset 3 Power Required Self Powered (15+ yr Battery) Min On/Off Pulse 1 msec Prescaling Range - Reset Type None Interface None Connector Type Tabs

Ulasan Produk

Tidak ada ulasan