Kondisi Barang:
Authorized Partner
Spesifikasi
| UNSPSC | 39111516 |
|---|---|
| Bare Tool/Battery Included | Bare Tool |
| Battery Platform | 20V MAX |
| Brightness Level (lm) | 3000 |
| Compatible Battery Model Number | DC9071; DC9091; DC9096; DC9182; DC9280; DC9360; DCB120; DCB127; DCB200; DCB201; DCB203; DCB203BT; DCB204; DCB204BT; DCB205; DCB205BT; DCB206; DCB207; DCB361; DCB606; DCB609 |
| Compatible Charger Model Number | DCB107; DCB112; DCB113; DCB115; DCB118; DCB132 |
| Focus | Fixed |
| Head Type | Rotating |
| Included Charger | No |
| Kit Contents | Bare Tool |
| Lamp Type | LED |
| Light Distribution | 180° |
| Light Output Mode | High/Medium/Low |
| Max. Brightness (lm) | 3000 |
| Max. Head Rotation Angle | 360° |
| Max. Height (inch) | 88 |
| Mount Type | Tripod |
| Number of Light Output Modes | 3 |
| Overall Length (inch) | 9 |
| Power Source | Cordless |
| Replacement Lamps | No |
| Standards | UL Listed |
| Switch Type | Push Button |
| Voltage (V) | 20 |
| Water Penetration Rating | IP55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These work lights and jobsite lights run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.
Feature
Cordless Site Light Battery Platform 20V MAX Series No Series Light Output Mode High / Medium / Low Brightness Level 5 000 lm Maximum Brightness Level 5 000 lm Mount Type Tripod Maximum Height 12 in Minimum Height 12 in Light Distribution 360 Degrees Head Type Fixed Maximum Head Rotation Angle 0 Degrees Cordless Tool Kit Contents Bare Tool Run Time 11 hr Voltage 20 V Battery Included / Bare Tool Bare Tool Beam Distance 190 ft Compatible Battery Capacity 6.0 AhProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
