Makita Cordless Grass Shear

Sebelum PPN:
Rp3.599.900 - Rp8.899.900
Spesifikasi
Charging Time (minute)Approx. 22
Continuous Working Time (minute)Approx. 40
Cutting Width (mm)160
Number of Strokes (rpm)1250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Grass Shear Bare Tool Voltage 18 V Blade Length 8 in Cutting Width 6 5/16 in Battery Included No Tool-Less Blade Change Yes Cordless Tool Battery Type Li-Ion Battery Capacity 5.0 Ah Dual Action Blades Yes Lock-off Yes Anti Vibration Handle No Battery Pack Replacement 38XU33 Blade Material Nickel Plated Overall Length 13 7/8 in Tool Weight 2.4 lb

Ulasan Produk

Tidak ada ulasan