DEWALT Cordless Cut-Off Tool

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC27112704
Arbor Hole Size (inch)3/8
Brushless MotorYes
Built-In LightYes
Case IncludedNo
Charger IncludedNo
Cordless Tool Kit Contents(1) Bare Tool
Maximum Speed (rpm)20000
Power SourceCordless
Switch TypeTrigger
Voltage (V)20
Wheel Diameter (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cut-off tools are powered by DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.
Feature
Cut-Off Tool Kit Wheel Diameter 3 in Max Speed 20 000 RPM Switch Type Trigger Battery Capacity 1.7 Ah Brushless Motor Yes Cordless Tool Kit Contents (1) Battery (1) Charger (1) Bare Tool Arbor Hole Size 3/8 in Accessory Free Tool Change No Power Source Cordless Voltage 20 V Battery Model No DCBP034 Number of Batteries Included 1 Charger Included Yes Charger Model DCB112 Tool Weight 2 lb

Ulasan Produk

Tidak ada ulasan