BOSCH Vacuum Universal Silica Dust Extractor

Kondisi Barang:
Sebelum PPN:
Rp26.999.900 - Rp29.999.900
Spesifikasi
Air Flow (CFM)150
Collection TypeReusable Bag
Current (A)9.5
Filter efficiency99.97% at 0.3 microns
Filtration TypeHEPA
Horsepower (HP)0 (Zero)
Hose Diameter (inch)1 3/8
OSHA Table Compliant Full or PartialOSHA Table 1 Compliant
Part of OSHA Table 1 Compliant SolutionYes
Pickup TypeDry/Wet
Power SourceCorded
StandardsOSHA
Tank MaterialPlastic
Voltage (V)120 (AC)
Water Lift (inch)97.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
Feature
Dust Extractor Filtration Type HEPA OSHA Table 1 Compliant Yes Filter Efficiency 99.97 Percent at 0.3 microns Air Flow 150 cfm Voltage 120 V AC Horsepower 0 hp Kit Contents (1) HEPA Flat Filter (1) VAC140AH 14-Gallon Dust Extractor (1) VB140F Fleece Filter Bag (1) VH1035 9.85 ft Vacuum Hose (1) VX100 Bend Nozzle (1) VX120 Power Tool Adapter Nozzle Pickup Type Dry/Wet Collection Type Disposable Bag Tank Size 14 1/2 gal Hose Diameter 1 3/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait