DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO Corded Universal Silica Dust Extractor

Sebelum PPN:
Rp14.999.900 - Rp109.999.900
Spesifikasi
Filtration TypeStandard
OSHA Table Compliant Full or PartialOSHA Table 1 Compliant
Part of OSHA Table 1 Compliant SolutionYes
Power SourceCorded
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-HEPA filters in these extractors are more cost-effective but can't filter particles as fine as HEPA filters do. They are commonly used for jobs that don't require compliance with OSHA Table 1.
Feature
Dust Extractor Filtration Type Standard OSHA Table 1 Compliant Yes Filter Efficiency 99.97 Percent at 0.3 microns Air Flow 130 cfm Voltage 120 V AC Horsepower 5 hp Kit Contents (1) 12-Foot Hose (1) Crevice Tool (1) Floor Tool (1) Inner Filter (1) Outer Filter (2) Extension (2) Wunderbag Micro Pre-Filters Pickup Type Dry/Wet Collection Type Disposable Bag Tank Size 16 gal Hose Diameter 2 1/4 in OSHA Table Compliant Full or Partial OSHA Table 1 Compliant Tank Dry Capacity 14 gal

Ulasan Produk

Tidak ada ulasan