Makita Corded Polisher, Buffer & Burnisher

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC23101510
Cord Length (ft)8
Current (A)10
Max. Disc Diameter (inch)7
Maximum Disc Speed (rpm)3000
Power SourceCorded
Spindle Thread Size (inch)5/8-11
Tool Length (inch)18 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded polisher kits include a polisher plus a variety of abrasives and attachments to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.
Feature
Electric Polisher Maximum Disc Diameter 7 in Maximum Disc Speed 3 000 RPM Switch Type Trigger Includes 7 in Backing Pad Blade Wrench Contractor Bag 7 in Compounding Wool Bonnet 7 in Polishing Wool Bonnet Cord Length 8 ft Current 10 A Features Gear Housing Lock On Switch Rubberized Loop Handle Soft Start Variable Speed Power Source Corded

Ulasan Produk

Tidak ada ulasan