COLLOMIX Corded Mud Mixer

Sebelum PPN:
Rp14.999.900 - Rp44.999.900
Spesifikasi
UNSPSC22101901
Adapter IncludedYes
Chuck SizeQuick-Disconnect
Chuck TypeHexafix
Cord Length (ft)13
Kit Contents(1) Bare Tool; (1) Mixing Paddle
Paddle TypeSingle-Paddle
Power SourceCorded
Tool Length (inch)8
Trigger StyleDual Safety
Voltage (V)110 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mud mixers have two chucks to connect two mixing paddles. Double-paddle mixers move one paddle clockwise and the other counterclockwise to minimize torque kickback and produce a more thorough mix in less time than a single-paddle mixer.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Duo Hand-Held Mixer Compatible Container Capacity 24 gal Trigger Style Dual Safety Number of Speed Settings 1 Maximum Speed 640 RPM Paddle Type Single-Paddle Voltage 110V AC Adapter Included Yes Chuck Size Quick-Disconnect Chuck Type Hexafix Compatible Viscosity Level All Cord Length 13 ft Current 13.1 A Horsepower 1.9 hp Includes Paddle Kit Contents (1) Bare Tool (1) Mixing Paddle Maximum Mixing Speed 430 RPM Mixing Direction Counterclockwise Mud Mixer Style Double-Paddle

Ulasan Produk

Tidak ada ulasan