SKIL Corded Jigsaw

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC27112709
Adjustable ShoeYes
Bevel Angle Range0° Left to 45° Right
Blade Shank TypeT-Shank, U-Shank
Current (A)6
Handle TypeD-Handle
Max. Strokes per Minute3200
Min. Strokes per Minute800
Stroke Length7/8
Stroke TypeOrbital
Throttle TypeVariable-Speed Trigger
Tool Length (inch)10 15/64
Variable SpeedYes
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Jigsaw Blade Shank Type T-Shank U-Shank Handle Type D-Handle Stroke Type Orbital Bevel Angle Range 0 Degrees Left to 45 Degrees Right Max Strokes per Minute 3200 Current 6 A Stroke Length 7/8 in Min Strokes per Minute 800 Throttle Type Variable-Speed Trigger Variable Speed Yes Voltage 120V AC Adjustable Shoe Yes Tool Length 10 15/64 in Tool Weight 4.6 lb

Ulasan Produk

Tidak ada ulasan