DEWALT Corded Hammer Drill

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900 - Rp9.299.900
Spesifikasi
UNSPSC27112703
Blows per minute0 to 56000
Chuck Size (inch)1/2
Chuck StyleKeyed
Current (A)10
Drill Chuck TypeKeyed
Drilling Capacity (inch)(Concrete) 7/16, (Wood) 1 1/2, (Steel) 1/2
Handle TypePistol Grip
Housing MaterialMetal
Kit Contents(1) Bare Tool
Max. Blows/Minute (bpm)56000
Maximum Speed (rpm)1200; 3500
Min. Impact Rate (BPM)0 (Zero)
Modes of operationHammerdrill or Drill
No. of Speed Settings2
Power SourceCorded
ReversibleYes
Solid Bit Capacity (inch)1/2
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
Feature
Hammer Drill Kit Chuck Size 1/2 in Number of Speed Settings 2 Drilling Capacity in Concrete 7/16 in Drilling Capacity in Wood 1 1/2 in Blows per Minute 0 to 56 000 Maximum Blows per Minute 56 000 bpm Minimum Blows per Minute 0 bpm Current 10 A Chuck Style Keyed Voltage 120V AC Drill Chuck Type Keyed Drilling Capacity in Steel 1/2 in Handle Type Pistol Grip Housing Material Metal Includes 360 Degrees Locking Side Handle Chuck Key with Holder Kit Box Steel Depth Rod

Ulasan Produk

Tidak ada ulasan