DEWALT Corded Demolition Hammer & Breaker Hammer (Mesin Bor Bobok Beton)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC27112705
ApplicationBreaking; Bushing; Demolition; Plaster Removal; Removing Tile
Blows/Minute (BPM)1450 to 2900
Chuck StyleSDS-Max
Cord Length (ft)13
Current (A)14
Handle TypeInline
Impact Energy (ft/lbs)7.7
Kit Contents(1) Bare Tool
Max. Blows/Minute (bpm)2900
Min. Blows per Minute (BPM)1450
Motor TypeElectric
No. of Chisel Positions12
No. of Speed SettingsContinuous
Overall Height (inch)19 1/2
Overall Width (inch)6 7/16
Power SourceCorded
Sound Level (dB)106
StandardsCSA Certified
Tool Length (inch)20 1/2
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Demolition Hammer Kit Handle Type Inline Chuck Style SDS-Max Impact Energy 7.7 ft-lb Maximum Blows per Minute 2 900 bpm Tool Weight 16.2 lb Current 14 A Number of Speed Settings Continuous Sound Level 106 dB Number of Chisel Positions 12 Voltage 120V AC Power Source Corded Kit Contents (1) Bare Tool Minimum Blows per Minute 1 450 bpm Application Breaking Bushing Demolition Plaster Removal Removing Tile Blows per Minute 1 450 to 2 900 Cord Length 13 ft Motor Type Electric

Ulasan Produk

Tidak ada ulasan