WYCO Corded Concrete Vibrators

Sebelum PPN:
Rp49.999.900 - Rp51.999.900
Spesifikasi
UNSPSC27112205
Concrete Vibrator TypeInternal Concrete
Current (A)15
Force Rating (lbf)300
Head Diameter (inch)1
Horsepower (HP)3
Overall Height (inch)8 1/4
Overall Width (inch)8 1/2
PhaseSingle-Phase
Power SourceCorded
Radius of Vibration (inch)4
Series995
Shaft Connection TypeThread-Mount
StandardsOSHA; UL
Vibrations per Minute (vpm)10500
Voltage (V)115 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These corded concrete vibrators allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Electric Vibrator Horsepower 3 hp Shaft Length 14 ft Head Diameter 1 in Radius of Vibration 4 in Vibrations per Minute 10 500 vpm Force Rating 300 lbf Shaft Connection Type Thread-Mount Voltage 115V AC Concrete Vibrator Type Internal Concrete Current 15 A Overall Height 8 1/4 in Overall Width 8 1/2 in Phase Single-Phase Power Source Corded Series 995 Standards OSHA UL

Ulasan Produk

Tidak ada ulasan