LUMAPRO Cord Storage Reel

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp689.900 - Rp3.399.900
Spesifikasi
UNSPSC26121635
Enclosed ReelNo
LocationIndoor
Temperature Rating (°F)-30 to 140
Winding MethodHand Operated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cord storage reels are spools that hold and store extension cords and other cables to prevent them from tangling and kinking and protect them from damage. They are typically used to organize cords that are accessed infrequently. These reels are for storage only and should not be used with electrical cords connected to a power source.
Feature
Cord Storage Reel Winding Method Hand Operated Reel Capacity 150 ft of Cord/Rope/Air Hose Reel Color Gray Location Indoor Reel Mounting Wall Reel Material Polypropylene Temp Rating -30 Degrees to 140 Degrees F Overall Height 13 in Overall Width 10 1/4 in Overall Depth 12 1/2 in Enclosed Reel No Includes Wall Mount bracket with Mounting Hardware

Ulasan Produk

Tidak ada ulasan