COXREELS Cord Storage Reel

Sebelum PPN:
Rp8.099.900
Spesifikasi
UNSPSC26121635
Enclosed ReelNo
LocationIndoor
Overall Depth (inch)12
Overall Height (inch)13 1/8
Overall Width (inch)12 1/2
Reel Capacity (ft)150 (of 12/3 Cord); 300 (of 16/3 Cord; 40 (of 8/3 Cord; 75 10/3 Cord)
Reel ColorBlue
Reel MaterialSteel
Reel MountingBench; Ceiling; Floor; Wall
Winding MethodHand Operated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cord storage reels are spools that hold and store extension cords and other cables to prevent them from tangling and kinking and protect them from damage. They are typically used to organize cords that are accessed infrequently. These reels are for storage only and should not be used with electrical cords connected to a power source.
Feature
Cord Storage Reel Winding Method Hand Operated Reel Capacity 150 ft of 12/3 Cord 300 ft of 16/3 Cord 40 ft of 8/3 Cord 75 ft 10/3 Cord Reel Color Blue Location Indoor Reel Mounting Bench Ceiling Floor Wall Reel Material Steel Overall Height 13 1/8 in Overall Width 12 1/2 in Overall Depth 12 in Enclosed Reel No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait