TEMPO COMMUNICATIONS Copper Cable Testing Instrument

Sebelum PPN:
Rp2.299.900 - Rp4.999.900
Spesifikasi
UNSPSC43222814
Data loggerNo
StandardsCE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tone Generator Testing Functions Continuity Testing Adapters Included RJ11 RJ45 Connector Type Alligator Clips RJ11 RJ45 Data Safe Monitor No For Use With Coax De-Energized AC and Generic Cables/Wiring Single Conductor Twisted Pair Features Identify the Conductor within a Bundle at a Cross Connect Point or at the Remote End Alert Type Sound Waterproof Yes Product Type Tone Generator Data Logger No

Ulasan Produk

Tidak ada ulasan