CHAINFLEX Continuous Flexing Automation Cable

Sebelum PPN:
Rp1.099.900 - Rp46.999.900
Spesifikasi
Conductor Color Code(1) Green/Yellow; Black with White Numbers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control cables with PUR (polyurethane) outer jackets are for heavy-duty applications requiring twisting, flexing, and/or three-dimensional movement. They are flame retardant, oil, coolant, and UV resistant, and are suitable for indoor or outdoor use. They are commonly used for unsupported travel in manufacturing and robotic applications, such as powering and controlling a robotic arm.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Control Cable Conductor Color Code (1) Green/Yellow Black with White Numbers Conductor Material Copper Conductor Size 18 AWG Jacket Color Gray Jacket Material PUR Length 100 ft Maximum Operating Temperature 176 Degrees F Minimum Bend Radius Factor - E-Chain 6.8 x OD Minimum Bend Radius Factor - Fixed 4 x OD Minimum Bend Radius Factor - Flexible 5 x OD Minimum Operating Temperature - Flexible -40 Degrees F Number of Conductors 3 Outside Diameter 0.24 in Product Type Control Cable

Ulasan Produk

Tidak ada ulasan