RACO Connector for Heavy-Wall RMC & Medium-Wall IMC Metal Conduit

Sebelum PPN:
Rp1.199.900 - Rp5.199.900
Spesifikasi
UNSPSC39121311
Compatible Conduit TypeRMC
Connection TypeThreaded
FinishZinc Plated
For Conduit TypeIMC; RMC
InsulatedNo
MaterialIron; Steel
Thread GenderMale
Thread TypeNPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set screw connectors are adjusted with a screwdriver, making them ideal for installations in tight spaces where a wrench won’t fit. They position onto the end of unthreaded RMC and IMC conduit and lock on with the set screw. The conduit then installs into a knockout in a junction box or enclosure and is secured with an included locknut.
Feature
Rigid Set Screw Connector Steel Trade Size 1/2 in Overall Length 1 1/8 in Finish Zinc Plated Insulated No Compatible Conduit Type IMC RMC Thread Size 1/2 in Thread Type NPS Thread Gender Male Conduit Fitting Type Connector Standards UL 514B UL Listed For Use With Unthreaded RMC For Conduit Type IMC RMC Overall Height 1 3/8 in Overall Width 1 19/32 in Weight 0.13 lb Color Gray Compatible Conduit Trade Size 1/2 in Concrete Tight Yes Connection Type Set Screw Includes Clamp

Ulasan Produk

Tidak ada ulasan