JAMESON Conduit Rodder

Sebelum PPN:
Rp14.999.900 - Rp25.999.900
Spesifikasi
UNSPSC27113101
Case StyleFrame
Tape MaterialFiberglass
Tape ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-conductive conduit rodders reduce the risk of electrical arcing and electrical shock when working near live circuits. Their rod is made of non-metal material that doesn't conduct electricity.
Feature
Fish Tape Tape End Style Non-Conductive Eyelet Tape Length 300 ft Tape Material Fiberglass Tape Shape Round Case Winding Type Canister Tape Diameter 3/16 in Tape Tensile Strength 300 lb Maximum Wire Capacity 24 AWG Case Diameter 17 in Minimum Wire Capacity 10 AWG Non-Conductive Yes Case Material Metal Case Style Frame Features Drag Brake and Safety Feed Eye to Control Payout Operates Vertically or Horizontally The Triangular Stand Creates a Strong Base that Provides Stability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait