KRAFT TOOL Concrete Trowel

Sebelum PPN:
Rp2.599.900 - Rp3.099.900
Spesifikasi
UNSPSC27112201
ApplicationFor Finishing Concrete
Characteristics360° All Angle Bracket
End TypeRound
MaterialCarbon Steel
Width (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for finishing large areas, these trowels feature spines riveted to blades, with brackets or adapters for attaching long handles (available separately).
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fresno Trowel End Type Round Length (In.) 42 Width (In.) 5 Material Carbon Steel Handle None Characteristics 360 Degrees All Angle Bracket Application For Finishing Concrete

Ulasan Produk

Tidak ada ulasan