QLT BY MARSHALLTOWN Concrete Miscellaneous Tool Accessories

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27112202
ApplicationUsed To Extend The Reach Of The Finisher When Working Larger Slabs
CharacteristicsPowder Coated Blue, Heat Treated, Lightweight
ConstructionThick Walled Aluminium
For use withBull Floats, Fresnos
Length (inch)72
Size1 3/4x72
Width (inch)1 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Push Button Handle Size 1-3/4 x 72 in Width (in) 1-3/4 Length (in) 72 Thick Walled Aluminum Construction Characteristics Powder Coated Blue Heat Treated Lightweight Application Used To Extend The Reach Of The Finisher When Working Larger Slabs For Use With Bull Floats Fresnos

Ulasan Produk

Tidak ada ulasan