ECLIPSE Compression Lug & Splice Crimper

Sebelum PPN:
Rp28.999.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
Crimper StyleHydraulic Crimping Tool
For Connector TypeCompression LugsCompression Splices
For Terminal TypeInsulated; Uninsulated
Grip StyleDeluxe Cushion
Includes Crimping DieYes
InsulatedNo
Max. Compatible Wire Size (kcmil)750
Max. Crimping Capacity - Aluminum Lug (kcmil)800
Max. Crimping Capacity - Copper Lug (kcmil)800
Maximum Crimping Force (t)12
Min. Compatible Wire Size (AWG)6
Minimum Crimping Capacity - Aluminum Lug (AWG)6
Minimum Crimping Capacity - Copper Lug (AWG)6
Overall Length (inch)21 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic lug and splice crimpers produce greater crimping force with less effort than manual crimpers. Their self-contained hydraulic mechanism engages the crimping head and increases force as the tool handle is pumped.
Feature
Hydraulic Crimp Tool Crimper Style Hydraulic Crimping Tool Compatible Connector Type Compression Lugs Compression Splices Compatible Terminal Type Insulated Uninsulated Minimum Compatible Wire Size 6 AWG Maximum Compatible Wire Size 750 kcmil Maximum Crimping Force 12 ton Tool Length 21 1/4 in Insulated No Adjustability Manual Crimping Capacity - Aluminum Lug 1/0 AWG 2 AWG 2/0 AWG 3/0 AWG 300 kcmil 350 kcmil 4 AWG 4/0 AWG 500 kcmil 6 AWG 600 kcmil 800 kcmil

Ulasan Produk

Tidak ada ulasan