STA-KON Compression Lug & Splice Crimper

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
Connector Color CodeBlack; Orange
Crimper StyleRatchet Crimper
For Connector Type#8 - 2 AWG copper lugs and splices54705 thru 54725 C-Taps
For Terminal TypePower or Grounding Conductors
Grip StyleDeluxe Cushion
Includes Crimping DieYes
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Max. Compatible Wire Size (AWG)2
Max. Crimping Capacity - Copper Lug (AWG)2
Maximum Crimping Capacity - Aluminum Lug (AWG)6
Min. Compatible Wire Size (AWG)8
Minimum Crimping Capacity - Aluminum Lug (AWG)10
Minimum Crimping Capacity - Copper Lug (AWG)8
Overall Length (inch)10 1/2
Primary Crimping ApplicationElectrical Wire and Cable
Ratcheting MechanismYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The controlled-cycle mechanism of these lug and splice crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Ratchet Crimper Crimper Style Ratchet Crimper Compatible Connector Type #8 - 2 AWG copper lugs and splices 54705 thru 54725 C-Taps Compatible Terminal Type Power or Grounding Conductors Minimum Compatible Wire Size 8 AWG Maximum Compatible Wire Size 2 AWG Maximum Crimping Force Not Rated Tool Length 10 1/2 in Includes Wire Cutter No Includes Wire Stripper No Insulated No Adjustability Manual Connector Color Code Black Orange Crimping Capacity - Aluminum Lug 10 AWG 6 AWG 8 AWG

Ulasan Produk

Tidak ada ulasan