SOUTHWIRE Communication & Electronic Tool Set

Sebelum PPN:
Rp1.899.900 - Rp2.299.900
Spesifikasi
UNSPSC27113201
Drivers, Keys, & Bits Included(1) Multi-Bit Screwdriver
Electrical & Telecom Tools Included(1) Cable Stripper(1) Coax Compression Tool
Number of Electrical and Telecom Tools2
Number of Screwdrivers, Keys, and Bits1
Tool Storage TypeTool Case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Communications Tool Set Tool Storage Type Tool Case Measurement Type SAE Drive Size Sockets Not Included Number of Pieces 3 Pliers Included None Screwdrivers Keys and Bits Included (1) Multi-Bit Screwdriver Sockets Drive Tools and Accessories Included None Wrenches Included None Striking and Struck Tools Included None Cutting Tools Included None Plumbing Tools Included None Electrical and Telecom Tools Included (1) Cable Stripper (1) Coax Compression Tool

Ulasan Produk

Tidak ada ulasan