CHAINFLEX Communication & Control Cable

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC26121609
Overall Length (ft)100
Outside Diameter (inch)0.3
Jacket ColorGray
ApplicationControl Systems; Instrumentation Systems
Conductor Gauge (AWG)20
Fire RatingAppliance Wiring Material
Insulation MaterialTPE
Jacket MaterialPVC
Max. Voltage Rating (V)300
Maximum Operating Temperature (°F)158
Minimum Operating Temperature (°F)41
NEC Article and TypeAWM
No. of Conductors4
No. of Pairs2
Package TypeSpool
PairingPaired
Resistance PropertiesFlame/Fire Resistant; Impact Resistant; Oil Resistant
ShieldedShielded
Shielding materialTinned Copper Braid
Solid/StrandedStranded
StandardsCE 2014/35/EU; CEI 20-35; CF240.02.24 Standard 14644-1; CTP DE.PB49.B.00416; EAC-Certified TC RU C-DE. ME77.B.01254; NFPA 79-2012 Chapter 12.9; PV 3.10.7-Status 1992; RoHS-II; UL/CSA AWM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-paired shielded cables have a collection of solid or stranded individual wires that are twisted together and encased by a protective layer of outer insulation. Also called balanced arrays and twisted pairs, these cables have a braided or foil shield to safeguard against electromagnetic interference (EMI) and maintain the integrity of transmitted signals. They are often used for alarm, audio, and communication systems, access control, and instrumentation control.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Continuous Flexing Appliance Wiring Communication Cable Cable Length 100 ft Fire Rating Appliance Wiring Material Conductor Gauge 20 AWG Insulation Material TPE Jacket Color Gray Jacket Material PVC Shielded Shielded Shielding Material Tinned Copper Braid Solid/Stranded Stranded Number of Conductors 4 Outside Diameter 0.3 in Package Type Spool Application Control Systems Instrumentation Systems Maximum Voltage Rating 300 V NEC Article and Type AWM Number of Pairs 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait