CAROL Communication and Control Cable (Kabel Kontrol)

Sebelum PPN:
Rp2.699.900 - Rp52.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unpaired unshielded cables consist of a collection of solid individual and insulated wires bundled together and encased by a protective layer of external insulation. These cables are unshielded and often used where electromagnetic interference (EMI) is not of concern, alarm and audio systems, electronic circuits, and computer and control systems.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Communication Cable Cable Length 100 ft Fire Rating Plenum Number of Strands 7 Conductor Gauge 22 AWG Insulation Material S-R PVC Jacket Color Gray Jacket Material PVC Shielded Unshielded Shielding Material Not Applicable Solid/Stranded Stranded Number of Conductors 8 Outside Diameter 0.2 in Package Type Reel in a Box Application Audio Systems Control Systems Electronic Circuits Instrumentation Systems Maximum Voltage Rating 300 V NEC Article and Type 800 CM Number of Pairs 0

Ulasan Produk

Tidak ada ulasan