Legrand Commercial Straight-Blade Plug (Steker Pin Datar)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp569.900 - Rp779.900
Spesifikasi
UNSPSC39121402
Blade MaterialBrass
Connection OrientationStraight
For Max. Cable Diameter (inch)0.72
For Min. Cable Diameter (inch)0.23
GroundingGrounded
Housing ColorBlack; White
Housing MaterialNylon
Insulation MaterialNylon
Number of Blades3
Number of Poles2
PhaseSingle
Power Indicating LightYes
Resistance PropertiesChemical Resistant; Impact Resistant
Reverse ServiceYes
Wire Connection TypeScrew Terminal
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw-terminated plugs with ground continuity monitoring (GCM) identify when they experience electrical issues to protect against fires, shocking hazards, and damage to equipment. They have lights that change colors or turn on/off to signal problems with the device's termination, incoming power, and ground continuity. Their terminations have screws that tighten down on conductors to secure them.
Feature
Ground Continuity Monitoring Straight Blade Plug Connection Orientation Straight Current Rating 15 A Grounding Grounded Housing Color Black White IP Rating IP20 NEMA Plug Configuration 5-15P Number of Blades 3 Number of Poles 2 Phase Single Resistance Properties Chemical Resistant Impact Resistant Voltage Rating 125V AC Wire Connection Type Screw Terminals Wiring Style Standard For Maximum Cable Diameter 0.72 in For Minimum Cable Diameter 0.23 in Grade Specification

Ulasan Produk

Tidak ada ulasan

Halaman Terkait