WERA Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp5.799.900 - Rp10.999.900
Spesifikasi
UNSPSC27111713
Anti-Slip DesignYes
Box End Type12-Point Box End
Container ColorBlack
Container TypePouch
Corrosion ResistantYes
FinishNickel Chrome
Handle TypeOne Piece
Head Offset Angle0°
Head Thickness (inch)1/4
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing (°)4.5
Non-MagneticNo
Non-SparkingNo
Number of Points12
Opening Angle (Deg.)0°
Opening TypeHex
RatchetingYes
ReversingYes
Tether StyleTether Capable
Wrench Length StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
Feature
Ratcheting Combination Wrench Set Alloy Steel Nickel Chrome Number of Tools 8 Range of Head Sizes 9/32 in to 3/4 in Head Offset Angle 0 Degrees Standard Pouch SAE 5/16 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Hex Opening Angle (Deg.) 0 Degrees

Ulasan Produk

Tidak ada ulasan