KTI Combination Wrench (Kunci Ring Pas)

Sebelum PPN:
Rp319.900 - Rp569.900
Spesifikasi
UNSPSC27111713
Anti-Slip DesignNo
Box End Type12-Point Box End
FinishChrome
Handle TypeOne Piece
Head Offset Angle15°
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number of Points12
Opening TypeRounded
RatchetingNo
ReversingNo
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.
Feature
Combination Wrench Alloy Steel Chrome Head Size 10 mm Overall Length 6 3/8 in Head Offset Angle 15 Degrees Offset Metric Rounded

Ulasan Produk

Tidak ada ulasan