DASCO PRO Combination Punch & Chisel Set

Sebelum PPN:
Rp859.900
Spesifikasi
UNSPSC27111505
Chisel TypeCold Chisel
Container TypePouch
Number of Pieces5
Punch TypeCenter Punch; Pin Punch; Solid Punch
Types IncludedCenter Punch; Cold Chisel; Pin Punch; Solid Punch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
Feature
Punch and Chisel Set Set Type Punch and Chisel Set Types Included Center Punch Cold Chisel Pin Punch Solid Punch Number of Pieces 5 Blade Tip Shape Pointed Blade Width 1/2 in 5/8 in Includes Handle No Chisel Type Cold Chisel Includes Handguard No Material Applications Center Solid Punches Use on metals softer than their point. Chisels used on cast Iron Wrought Iron Steel Bronze and Copper. Overall Length 5 in 5 1/2 in 6 in 6 1/2 in 6 3/4 in

Ulasan Produk

Tidak ada ulasan