DAYTON Cold Saw Blad

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC27112802
ApplicationFor Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Arbor Hole Size (inch)1 1/4
Arbor Size (inch)1 1/4
Blade Diameter (Metric) (mm)225
Blade Diameter (inch)9
Blade MaterialSteel
Blade Mounting Holes2/11/63; 2/8/45
Blade TypeMetal Cutting
Cut Width (inch)0.118
Cutting Depth (inch)1 3/8 Solid; 2 7/8 Tube
Cutting Depth in Solid Stock (inch)1 3/4
Cutting Depth in Tubing (inch)1 3/4
Diamond KnockoutNo
For Use With Saw TypeCold Saws
Hook Angle18°
Material CutFerrous Metals; Steel
Maximum Blade Speed (rpm)600
Maximum RPM500
Metal Cutting TypeThin Metal
Number of Teeth220
Plate Thickness (inch)0.078
Primary Material ApplicationSteel; Steel Alloys
Tip MaterialMetal
Tooth GrindATB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cold-saw blades cut steel and other mild alloys.
Feature
Cold Saw Blade Blade Dia - Metric 225 mm Blade Dia - English 9 in Max Blade Speed 600 RPM Arbor Size 1 1/4 in Blade Mounting Holes 2/11/63 2/8/45 Number of Teeth 220 Cutting Depth in Tubing 1 3/4 in Cutting Depth in Solid Stock 1 3/4 in Primary Material Application Steel Steel Alloys Materials Cut Ferrous Metals Steel Metal Cutting Type Thin Metal Cut Width 0.118 in Blade Material Steel Tip Material Metal Hook Angle 18 Degrees Tooth Grind ATB

Ulasan Produk

Tidak ada ulasan