HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable (Kabel Antena)

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC26121631
Overall Length (ft)50
Outside Diameter (inch)0.2
Jacket ColorYellow
Coaxial Cable TypeRG-59/U
Conductor Gauge (AWG)22
Jacket MaterialPVC
Maximum Capacitance (pF/ft)17.3
Maximum Impedance (ohm)75
ShieldedShielded
Shielding material95% Bare Copper Braid
StandardsRoHS Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RG-59/U coaxial cable has a relatively small diameter, making it flexible and easy to handle and coil. This cable type is used indoors, outdoors, or buried underground. It is often used over short distances to transmit broadcast frequencies and connect video cables and satellites.
Feature
Coaxial Cable Cable Length 50 ft Coaxial Cable Type RG-59/U Conductor Gauge 22 AWG Jacket Material PVC Maximum Impedance 75 ohm Shielded Shielded Shielding Material 95 Percent Bare Copper Braid Fire Rating Not Applicable Jacket Color Yellow Maximum Capacitance 17.3 pF/ft Outside Diameter 0.2 in Standards RoHS Compliant NEC Article and Type Not Rated

Ulasan Produk

Tidak ada ulasan