FUNCTIONAL DEVICES INC / RIB Class 2 Transformer

Sebelum PPN:
Rp799.900 - Rp20.999.900
Spesifikasi
Electrical Frequency (Hz)50; 60
Phase - Electrical1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open Class 2 transformers include models suitable for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. See individual items for details.
Feature
Class 2 Transformer Input Voltage - Transformer 120V AC Output Voltage - Transformer 24V AC VA Rating - Transformer 50 VA Protective Device Circuit Breaker Enclosure Style - Transformer Open Mounting - Transformer 1/2 in Hub Foot Phase - Electrical 1 Hz - Electrical 50 Hz 60 Hz Primary Connection Pigtails Secondary Connection 8 in Leads Temp Rise Not Rated Enclosure Finish No Finish Enclosure Rating Not Rated

Ulasan Produk

Tidak ada ulasan