DETEX Class 2 Transformer

Sebelum PPN:
Rp2.199.900 - Rp4.599.900
Spesifikasi
UNSPSC39121001
Depth (inch)2.75
Electrical Frequency (Hz)50; 60
Enclosure FinishBare Steel
Enclosure Style - TransformerOpen
Height (inch)2.25
Mounting - TransformerWall
Phase - Electrical1
Primary ConnectionScrew Terminal
Secondary ConnectionWire Leads
StandardsANSI/BHMA Certified; UL Listed
Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open Class 2 transformers include models suitable for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. See individual items for details.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Class 2 Transformer Input Voltage - Transformer 115V AC Output Voltage - Transformer 24V AC VA Rating - Transformer 40 VA Protective Device None Enclosure Style - Transformer Open Mounting - Transformer Wall Phase - Electrical 1 Hz - Electrical 50 Hz 60 Hz Primary Connection Screw Terminals Secondary Connection Wire Leads Temp Rise Not Rated Enclosure Finish Bare Steel Enclosure Rating Not Rated

Ulasan Produk

Tidak ada ulasan