DAYTON Class 2 Transformer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp409.900 - Rp1.299.900
Spesifikasi
Electrical Frequency (Hz)50; 60
Enclosure FinishNo Finish
Enclosure Style - TransformerOpen
Output Voltage - Transformer (V)24 (AC)
Phase - Electrical1
Primary ConnectionWire Leads
Temperature Rise (°C)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open Class 2 transformers include models suitable for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. See individual items for details.
Feature
Class 2 Transformer Input Voltage - Transformer 120V AC 208V AC 240V AC Output Voltage - Transformer 24V AC VA Rating - Transformer 50 VA Protective Device None Enclosure Style - Transformer Open Mounting - Transformer Foot Phase - Electrical 1 Hz - Electrical 50 Hz 60 Hz Secondary Connection Wire Leads Temp Rise 65 Degrees C Enclosure Finish No Finish Enclosure Rating Not Rated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait