JOHNSON CONTROLS Class 2 Transformer

Sebelum PPN:
Rp1.999.900 - Rp6.299.900
Spesifikasi
UNSPSC39121002
Electrical Frequency (Hz)60
Enclosure FinishNo Finish
Enclosure Style - TransformerOpen
Output Voltage - Transformer (V)24 (AC)
Phase - Electrical1
Primary Connection (inch)8 (Leads)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open Class 2 transformers include models suitable for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. See individual items for details.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Class 2 Transformer Input Voltage - Transformer 120V AC 208V AC 240V AC Output Voltage - Transformer 24V AC VA Rating - Transformer 50 VA Protective Device Circuit Breaker Enclosure Style - Transformer Open Mounting - Transformer Plate Phase - Electrical 1 Hz - Electrical 60 Hz Primary Connection 8 in Leads Secondary Connection 8 in Leads Temp Rise Not Rated Enclosure Finish No Finish Enclosure Rating Not Rated

Ulasan Produk

Tidak ada ulasan