DREMEL Circular Saw Blade

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC23131503
Arbor ShapeRound
Blade Diameter (inch)3 9/10
Blade Thickness (inch)0.3
Cut Width (inch)0.069
Diamond KnockoutNo
Material CutComposites; Drywall; Hard Wood; Laminate Flooring; Plastic; Plywood; PVC; Soft Wood
Maximum Blade Speed (rpm)15000
Primary Material ApplicationWood
Tip MaterialCarbide Tipped
Wood Cutting TypeCombination Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic- and composite-cutting circular saw blades provide good wear resistance when cutting through plastic and composite materials, such as cement fiberboard and plastic-laminated products.
Feature
Circular Saw Blade Blade Dia 3 1/2 in Max Blade Speed 20 000 RPM Arbor Shape Round Diamond Knockout No Primary Material Application Ferrous Metal Nonferrous Metal Materials Cut Coated Wire Shelving Conduit Copper Pipe Sheet Aluminum Thin Sheet Metal Threaded Rod Application Metal Cutting Includes Blade

Ulasan Produk

Tidak ada ulasan