MAYHEW Chisel for Wood Flooring & Siding

Sebelum PPN:
Rp479.900 - Rp559.900
Spesifikasi
UNSPSC27111901
Includes Striking CapNo
MaterialSteel
Material ApplicationsFor Wood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strong, thin-edged blade of floor chisels pushes tongue-and-groove planks into place or slides between planks to chop through floorboard tongues and remove the flooring. They cut and trim hard and soft woods.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Floor Chisel Chisel Type Floor Chisel Material Applications For Wood Blade Tip Shape Straight Blade Width 3 in Includes Striking Cap No Includes Handle No Material Steel Grip Style Plain Overall Length 11 1/2 in Handle Material Steel Non-Sparking No Tether Ready No Blade Length 0 in Blade Tip Hardness 47 to 50 HRC Corrosion-Resistant Yes Features Access to the Tightest of Spaces Thin and Durable Blade Finish Shot Blasted Heat-Treated Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait