DASCO PRO Chisel for Wood Flooring & Siding

Sebelum PPN:
Rp539.900 - Rp679.900
Spesifikasi
UNSPSC27111901
Chisel TypeFloor Chisel
Includes Striking CapYes
MaterialSteel
Material ApplicationsFor Wood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An oversized guard on the striking head of these floor chisels absorbs vibration and deflects off-target hammer blows to prevent hand injuries. Hand-guarded chisels also minimize mushrooming to keep the head from splitting and absorb vibration to reduce user fatigue. The strong, thin-edged blade of floor chisels pushes tongue-and-groove planks into place or slides between planks to chop through floorboard tongues and remove the flooring. They cut and trim hard and soft woods.
Feature
Floor Chisel Chisel Type Floor Chisel Material Applications For Wood Blade Tip Shape Pointed Blade Width 3 in Includes Striking Cap Yes Includes Handle Yes Material Steel Grip Style Cushioned Overall Length 11 in Handle Material Steel Non-Sparking No Tether Ready No Includes Handguard Yes Features Short Handle on Electrician Chisels Get Into Small Tight Areas Targetguard Heat-Treated Yes

Ulasan Produk

Tidak ada ulasan