STANLEY Chisel for Wood (Pahat Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC31160000
Blade Tip ShapeStraight
Blade Width (inch)1/23/41
Handle MaterialPlastic
Number of Pieces3
Overall Length (inch)10 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple wood chisels in different blade sizes to make various cuts, chips, and carves. Wood chisels have a fixed handle attached to a sharp-edged blade. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.
Feature
Chisel Set Set Type Chisel Set Types Included Wood Chisel Number of Pieces 3 Blade Tip Shape Straight Blade Width 1/2 in 3/4 in 1 in Includes Handle Yes Chisel Type Wood Chisel Handle Material Polypropylene Includes Handguard No Material Applications Wood Overall Length 10 1/2 in Includes 1 in Chisel 1/2 in Chisel 3/4 in Chisel Tip Size 1/2 in 3/4 in 1 in Material Steel Measurement Type SAE Container Type None Punch Taper Length Not Applicable Tether Ready No

Ulasan Produk

Tidak ada ulasan